
1"-12 UNF HSS Left 4 Flute Tap Set
Mfr # DWT60908
Zoro # G1827317
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
5-1/8 in
Tap Dimension Type
Left Hand Tap Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT60908
Zoro #
G1827317
UPC #
887861079433
Country of Origin
China
Dimensions
Tap Thread Size
1"-12
Overall Length
5-1/8 in
Tap Dimension Type
Left Hand Tap Set
Tap Drill Size
59/64 in
Details
Item
Left Hand Tap
Number of Flutes
4
Tap Style
Set
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNF
Cutting Direction
Left Hand
Finish
Uncoated (Bright)
Shank Type
Square
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, 1"-12, Dec. Equivilant: 1.00-12, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.