
1-1/2" X 1" nACo (Nano-Composite) Coated Blue Annular Cutter
Mfr # ANC5-530-157
Zoro # G000482407
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue
Material
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANC5-530-157
Zoro #
G000482407
UPC #
887861306942
Country of Origin
China
Dimensions
Diameter
1-1/2 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue
Material
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Weldon
Description
nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.