Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in x 10in SDS-Plus Scaling Chisel

  • Mfr # CHSDSP1-1/2X10S

  • Zoro # G916172577


product price: $32.19
/ea

Key Features

Material
Steel
Overall Length
10 in
Application
Concrete, Masonry
Shank Type
SDS-Plus
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSDSP1-1/2X10S
Zoro #
G916172577
UPC #
887861332941
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1-1/2 in
Overall Length
10 in

Details

Material
Steel
Item
Chisel
Application
Concrete, Masonry
Shank Type
SDS-Plus
Finish
Bright

Description

These scaling chisels with SDS-Plus shanks are built for powerful, precise performance in masonry and concrete applications. Ideal for both broad demolition work and detailed chiseling, they deliver the versatility and strength needed for demanding jobs. The SDS-Plus shank ensures a secure, reliable connection with compatible rotary hammers, allowing for efficient energy transfer and ease of use. Made from high-quality tool steel and treated with specialized hardening processes, these chisels offer a long service life even under tough conditions. Whether you're removing material, cleaning surfaces, or creating through-holes in hard-to-reach areas, these chisels provide dependable performance and durability every time.


  • Designed for effective chiseling and demolition in masonry and concrete
  • SDS-Plus shank ensures secure fit and efficient power transfer with rotary hammers
  • Ideal for surface removal, material shaping, and creating through-holes
  • Made from durable tool steel with specialized hardening for long service life
  • Reliable performance in both heavy-duty demolition and precision applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.