Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in x 11-1/2in SDS-Max TCT Bushing Tool

  • Mfr # CHTCSDSM1-1/2X11-1/2

  • Zoro # G816172646


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11-1/2 in
Material
Carbide Tipped
Application
Concrete, Masonry, Stone
Shank Type
SDS-Max
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHTCSDSM1-1/2X11-1/2
Zoro #
G816172646
UPC #
887861333061
Country of Origin
China

Dimensions

Tip Size
1-1/2 in
Overall Length
11-1/2 in

Details

Item
Chisel
Material
Carbide Tipped
Application
Concrete, Masonry, Stone
Shank Type
SDS-Max
Finish
Bright

Description

The SDS-Max bushing chisel is a heavy-duty tool designed for surface roughening, leveling, and texturing hard materials like concrete, stone, and masonry. Featuring a multi-point, toothed striking surface, this chisel delivers rapid, repeated impact that effectively removes high spots and creates textured finishes. Its ideal for preparing surfaces for overlays, improving adhesion, or creating slip-resistant finishes in flooring and renovation work. The SDS-Max shank ensures a secure, high-impact connection with rotary hammers, maximizing power transfer for consistent performance. Made from hardened tool steel, the bushing chisel offers exceptional durability and long service life, even under demanding, continuous-use conditions.


  • SDS-Max bushing chisel designed for surface prep, roughening, and leveling
  • Multi-point toothed head removes high spots and textures hard surfaces
  • Ideal for concrete, masonry, and stone in flooring, restoration, and prep work
  • SDS-Max shank provides a strong, stable connection with rotary hammers
  • Hardened tool steel construction for long-lasting durability and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.