
1-13/16" HSS Taper Shank Machine Expansion Reamer
Mfr # DWRRETS1-13/16
Zoro # G1815399
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Flute Length
2-3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRETS1-13/16
Zoro #
G1815399
UPC #
887861150187
Country of Origin
China
Dimensions
Flute Length
2-3/8"
Shank Dia.
5MT
Reamer Size
1-13/16"
Overall Length
13-1/2"
Size
1-13/16 in
Shank Size
5MT
Details
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Item
Expansion Reamer
Style
Expansion Reamer
Description
An economical high production reamer, expansion feature permits reamer to be resharpened many times to its original diameter therefore saving on replacement costs. These reamers are NOT for reaming oversized holes. They may be expanded only for the purpose of regrinding to the original size. Misuse of these tools may cause damage to the tool, the workpiece and injury to the operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.