Shop DRILL AMERICA
See all product information
Create Account
1-1/32" Reduced Shank HSS Drill Bit 1/2" 3-Flat Shank, D/A3F Series
- Mfr # D/A3F1-1/32
- Zoro # G1956424
product price:
$
44.99
/ea
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2 in
Shank Type - Machining
3-Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/A3F1-1/32
- Zoro #
- G1956424
- UPC #
- 887861015271
- Country of Origin
- United States
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 1/2 in
- Drill Bit Size
- 1-1/32 in
- Flute Length
- 3"
- Shank Size
- 1/2"
Details
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black and Bright
- Shank Type - Machining
- 3-Flat
- Drill Bit Point Type
- Conventional Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Black and bright finish. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck. 3-Flat shank for an extra secure hold in your chuck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.