Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-13/32" HSS Taper Length Drill Bit

  • Mfr # DWDTL1-13/32

  • Zoro # G1939256


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14-5/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTL1-13/32
Zoro #
G1939256
UPC #
887861057790
Country of Origin
China

Dimensions

Drill Bit Size
1-13/32 in
Overall Length
14-5/8"
Flute Length
9"

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Shank Type - Machining
Round

Description

Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.