Zoro Homepage

1-1/4" HSS 4MT Straight Flute Bridge Reamer

  • Mfr # DWRRBST1-1/4

  • Zoro # G1752304


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Taper
Shank Dia.
4MT
Overall Length
13"
Finish - Machining
Bright (Uncoated)
Flute Length
7-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRBST1-1/4
Zoro #
G1752304
UPC #
887861150859
Country of Origin
China

Dimensions

Shank Dia.
4MT
Overall Length
13"
Flute Length
7-3/8"
Reamer Size
1-1/4 in
Shank Size
4MT

Details

Item
Bridge Reamer
Shank Type - Machining
Taper
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Flute Type
Straight
Material - Machining
High Speed Steel

Description

Straight Flute Bridge Reamers Taper Shank Bridge reamers are used for hard service, these reamers are especially suitable for use in structural iron or steel bridgework and ship construction in lining up bolt or rivet holes. They have a sharp point and long taper for easy entry in badly misaligned holes. The taper shank bridge reamer is commonly used in electric and pneumatic portable equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.