Zoro Homepage

1-1/4" NPT 3" OD HSS Round Adjustable Pipe Die

  • Mfr # DWTH3-114NPT

  • Zoro # G714120657


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Die Thread Size
1-1/4"
Die Material
High Speed Steel
Outside Dia. (In.)
3 in
Corresponding Die Stock
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTH3-114NPT
Zoro #
G714120657
UPC #
887861103381
Country of Origin
China

Dimensions

Die Thread Size
1-1/4"
Outside Dia. (In.)
3 in

Details

Thread Type
NPT
Die Material
High Speed Steel
Corresponding Die Stock
3 in
Finish
Bright
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood

Description

HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.