
1-1/4in-11-1/2in NPT HSS 5 Flute Pipe Tap, Left Hand
Mfr # DWT64011LH
Zoro # G510547962
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
NPT
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Thread Direction
Left Hand
Overall Length
4"
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT64011LH
Zoro #
G510547962
UPC #
887861291552
Country of Origin
China
Dimensions
Tap Thread Size
1-1/4"-11-1/2"
Overall Length
4"
Details
Tap Thread Type
NPT
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Thread Direction
Left Hand
Tap Material
High Speed Steel
Tap Finish
Uncoated (Bright)
Tap Style
Reverse
Description
Also called pipe taps High speed steel NPT pipe taps are designed to make new threads OR clean/re-thread damaged or jammed pipe threads They are appropriate for threading a wide variety of materials both ferrous and non-ferrous The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.