Zoro Homepage

1-1/4in x 10in SDS-Max Ground Rod Driver

  • Mfr # CHGRSDSM1-1/4X10

  • Zoro # G016172606


product price: $12.39
/ea

Key Features

Material
Steel
Overall Length
10 in
Application
Soil, Clay
Finish
Bright
Shank Type
SDS-Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHGRSDSM1-1/4X10
Zoro #
G016172606
UPC #
887861333078
Country of Origin
Germany

Dimensions

Tip Size
1-1/4 in
Overall Length
10 in

Details

Material
Steel
Item
Chisel
Application
Soil, Clay
Finish
Bright
Shank Type
SDS-Max

Description

The SDS-Max ground rod driver is specifically engineered for driving grounding rods and rebar into the ground quickly and efficiently. Its solid, cup-shaped head is designed to accommodate standard rod diameters, delivering powerful, direct impact without damaging the rod tip. Ideal for electrical, construction, and utility work, this tool saves time and labor compared to manual driving methods. The SDS-Max shank ensures a strong, secure connection with rotary hammers, allowing for maximum energy transfer and consistent driving performance. Built from tough, hardened steel, this ground rod driver offers excellent wear resistance and long service life, even under frequent, high-impact use in rugged job site conditions.


  • Designed for driving ground rods, rebar, and stakes into soil or clay
  • Cup-shaped head delivers focused impact without damaging the rod
  • SDS-Max shank ensures a secure fit and high energy transfer with rotary hammers
  • Ideal for electrical, utility, and general construction applications
  • Constructed from hardened steel for durability and long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.