Zoro Homepage

1-1/4in X 36in SDS-Max Multicut Hammer Bit Drill Bit

  • Mfr # SDSMAX1-1/4X36

  • Zoro # G816172516


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Flute Length
31 in
Number of Flutes
4
Shank Type - Machining
SDS-Max
Finish - Machining
Bright
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSMAX1-1/4X36
Zoro #
G816172516
UPC #
887861332163
Country of Origin
Germany

Dimensions

Flute Length
31 in
Overall Length
36 in
Drill Bit Size
1-1/4 in

Details

Item
SDS Drill Bit
Number of Flutes
4
Shank Type - Machining
SDS-Max
Finish - Machining
Bright
Primary Material Application
Concrete, Masonry, Reinforced Concrete, Brickwork, Sand lime brick
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand

Description

The Multi-Cutter SDS-Max Hammer Drill Bit is designed for maximum performance in concrete and reinforced materials. Engineered for power, speed, and durability, it features a solid carbide head that delivers exceptional strength, up to four times more robust than comparable bits. The advanced cutting geometry includes backward-curved cutting edges that slice through reinforcement without snagging, while a newly optimized helix design improves dust removal for faster, cleaner drilling. A patented double-centering tip allows for easy, accurate spot drilling, enhancing precision even in challenging applications. With up to 10% faster drilling speeds compared to previous top-tier models, this bit delivers reliable, high-efficiency performance for demanding professionals.


  • Solid carbide head is up to 4x more robust than comparable drill bits
  • SDS-Max shank provides a secure, high-impact connection with rotary hammers
  • Backward-curved cutting edges cut through reinforcement without snagging
  • Optimized helix design improves dust removal for cleaner, faster drilling
  • Patented double-centering tip ensures accurate and easy spot drilling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.