Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-17/32" 4MT HSS Undersized Shank Taper Shank Drill Bit

  • Mfr # DWDTS1-17/32-4MT

  • Zoro # G1922298


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16-3/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTS1-17/32-4MT
Zoro #
G1922298
UPC #
887861050432
Country of Origin
China

Dimensions

Drill Bit Size
1-17/32 in
Overall Length
16-3/8"
Flute Length
9-3/8"
Shank Size
4MT

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Drill Bit Point Type
Conventional Point

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. They have a taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.