
1-1/8" Forstner Drill Bit
Mfr # DMS70-0080
Zoro # G2002274
product price: $10.49
/eaKey Features
Overall Length
3-1/2 in
Bit Diameter
1-1/8"
Drill Bit Material
Carbon Steel
Flute Length
3 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMS70-0080
Zoro #
G2002274
UPC #
887861226912
Country of Origin
China
Dimensions
Drill Bit Size
1-1/8 in
Overall Length
3-1/2 in
Shank Size
3/8 in
Bit Diameter
1-1/8"
Flute Length
3 in
Details
Drill Bit Material
Carbon Steel
Shank Type - Machining
Hex
Finish - Machining
Bright
Description
Forstner bits are precision drilling tools designed to create smooth, flat-bottomed holes in wood. Featuring a unique rim-guided design with sharp cutting edges, these bits produce clean, tear-free holes with minimal splintering. The center spur ensures accurate positioning, while the radial cutting edges allow the bit to cut at an angle or even overlap existing holes without drifting. Constructed from high-quality steel, Forstner bits are ideal for tasks requiring precise hole placement, such as cabinetry, furniture making, and doweling.. All bits have a 3-1/2" overall length and a 3/8" shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.