
1-3/16"-28 UNS X 2-1/2" OD HSS Round Adjustable Die
Mfr # DWTSR212-131628
Zoro # G1939448
product price: $86.35
/ea
Free Shipping & Returns
Key Features
Die Shape
2-1/2" OD, Fract
Thread Type
UNS
Die Material
High Speed Steel
Outside Dia. (In.)
2-1/2 in
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTSR212-131628
Zoro #
G1939448
UPC #
887861116794
Country of Origin
China
Dimensions
Die Thread Size
1-3/16"-28
Outside Dia. (In.)
2-1/2 in
Details
Item
Round Adjustable Die
Die Shape
2-1/2" OD, Fract
Thread Type
UNS
Die Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Corresponding Die Stock
2-1/2 in
Description
HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.