Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/16" 3MT Spiral Flute Car Reamer

  • Mfr # DWRCAR1-3/16

  • Zoro # G1749845


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Reamer Size
1-3/16"
Material
High Speed Steel
Shank Dia.
3MT
Size
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRCAR1-3/16
Zoro #
G1749845
UPC #
887861151214
Country of Origin
China

Dimensions

Reamer Size
1-3/16"
Shank Dia.
3MT
Size
1-3/16 in
Flute Length
5"
Shank Size
3MT
Overall Length
5"

Details

Item
Car Reamer
Material - Machining
High Speed Steel
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type
Taper
Flute Type
Spiral
Shank Type - Machining
Taper
Style
Bridge Reamer

Description

Straight Flute Car Reamers are precision tools designed for enlarging and finishing holes in automotive and industrial applications. Their straight flute design ensures smooth and accurate cuts, providing superior control and reduced chatter during use. Ideal for use in a variety of materials, these reamers offer exceptional durability and reliability. They have a taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.