
1-3/16" X 1/2" Pilots for Counterbore
Mfr # DEWPIL1-3/16X1/2
Zoro # G1745837
product price: $23.45
/eaKey Features
Overall Length
2-1/8"
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Bore Dia.
1-3/16"
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEWPIL1-3/16X1/2
Zoro #
G1745837
UPC #
887861164948
Country of Origin
China
Dimensions
Overall Length
2-1/8"
Shank Dia.
1/2 in
Bore Dia.
1-3/16"
Size- Decimal
1.1875 in
Shank Size
1/2"
Size
1-3/16 in
Details
Material - Machining
High Speed Steel
Shank Type
Round
Finish
Uncoated (Bright)
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.