Zoro Homepage

1-3/4" Self Feed Bit

  • Mfr # DMS70-3030

  • Zoro # G3045210


product price: $25.89
/ea

Key Features

Overall Length
5-1/8 in
Point Style
Screw
Shank Size
7/16 in
Drill Bit Size
1-3/4 in
Drill Bit Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS70-3030
Zoro #
G3045210
UPC #
887861176255
Country of Origin
China

Dimensions

Overall Length
5-1/8 in
Shank Size
7/16 in
Drill Bit Size
1-3/4 in

Details

Point Style
Screw
Drill Bit Material
Carbon Steel
Finish - Machining
Bright

Description

Self-feed bits are specialized drilling tools designed for creating large, clean holes in wood with maximum speed and efficiency. Equipped with a threaded center screw, these bits automatically pull themselves into the material, reducing the need for extra pressure during drilling. The cutting edges feature sharp, replaceable blades that provide smooth, precise holes, even in dense wood. The wide, open-tooth design helps clear away wood shavings, preventing clogging and ensuring a fast, consistent cutting action. Ideal for applications such as boring holes for plumbing, electrical conduits, and framing work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.