Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8"-12 UNF HSS Taper Tap

  • Mfr # DWT55030

  • Zoro # G1836715


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
6-1/16 in
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT55030
Zoro #
G1836715
UPC #
887861070195
Country of Origin
China

Dimensions

Tap Thread Size
1-3/8"-12
Overall Length
6-1/16 in
Tap Dimension Type
Machine and Fraction Taper, Qualtech
Tap Drill Size
1-19/64 in

Details

Item
High Speed Steel Hand Tap
Number of Flutes
6
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNF
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square

Description

High Speed Steel Hand Taps are used to make new threads or re-thread damaged and or jammed threads. Hand Taps are the most versatile taps for hand use and they are popular for use in general machine tapping. Appropriate for tapping the vast majority of materials in through or blind holed conditions. Hand Taps come in three styles Taper, Plug or Bottoming Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.