Shop DRILL AMERICA
See all product information
Create Account
1-3/8"-18 UNS HSS Plug Tap and 1-5/16" HSS 1/2" Shank Drill Bit Kit
- Mfr # POUFS1-3/8-18
- Zoro # G010548421
product price:
$
142.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POUFS1-3/8-18
- Zoro #
- G010548421
- UPC #
- 887861315999
- Country of Origin
- China
- Drill Bit Material
- High Speed Steel
- Number of Pieces
- 2
- Shank Type
- Square
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Uncoated (Bright)
- Tap Style
- Plug
- Cutting Direction
- Right Hand
- Includes
- 1 Tap and 1 Drill Bit
- Application
- Re-threading and threading
- Drill Bit Finish
- Black Oxide
- Thread Type
- UNS (Special)
- Flute Type
- Straight
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Drill Point Type
- Conventional
Dimensions
- Tap Sizes
- 1-3/8"-18
- Drill Bit Size
- 1-5/16 in
- Drill Sizes
- 1-5/16"
Description
Drill America Tap and Drill Bit Kit in Pouch Case. Tap Information: Drill America DWT Series Hand Plug Taps are used to make new threads or re-thread damaged and/or jammed threads. Hand Taps are the most versatile taps for hand use and are popular for general machine tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Drill Bit Information: A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits have a 1/2" reduce shank to expand the size range capacity of a portable drill chuck and has common flute and overall length for minimal adjustment during tool changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.