
1-3/8"-8 Carbon Steel British Standard Fine Hex Die
Mfr # DWTBSF1-3/8-8HEX
Zoro # G114120653
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Shape
Hex
Material
Carbon Steel
Thread Type
UNS
Finish
Bright
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTBSF1-3/8-8HEX
Zoro #
G114120653
UPC #
887861099394
Country of Origin
China
Dimensions
Thread Size
1-3/8"-8
Details
Shape
Hex
Material
Carbon Steel
Thread Type
UNS
Finish
Bright
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Description
Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.