Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" X 7-1/2" Auger Bit

  • Mfr # DMS73-0016

  • Zoro # G2002037


product price: $25.89
/ea

Key Features

Overall Length
7-1/2 in
Diameter
1-3/8"
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Flute Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS73-0016
Zoro #
G2002037
UPC #
887861176538
Country of Origin
China

Dimensions

Overall Length
7-1/2 in
Drill Bit Size
1-3/8 in
Diameter
1-3/8"
Flute Length
4-1/2 in
Shank Size
7/16 in

Details

Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Drill Bit Point Type
Screw
Drill Style
Auger
Shank Shape
Hex

Description

Auger bits are specialized tools used for drilling deep, clean holes in wood. Featuring a spiral design with wide, deep flutes, these bits efficiently remove wood chips as they cut, ensuring smooth and continuous drilling. The self-feeding screw tip allows for precise positioning and automatically pulls the bit through the material with minimal force. Constructed from high-carbon steel, auger bits are designed for strength and durability, making them ideal for boring holes in structural timber, beams, and other thick wood materials. Commonly used in construction and woodworking, they are suitable for applications such as running cables, installing plumbing, or other utility work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.