
1" 3MT Spiral Flute Car Reamer
Mfr # DWRCAR1INCH
Zoro # G1750116
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Reamer Size
15/16"
Material
High Speed Steel
Shank Dia.
3MT
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRCAR1INCH
Zoro #
G1750116
UPC #
887861151191
Country of Origin
China
Dimensions
Reamer Size
15/16"
Shank Dia.
3MT
Size
1 in
Overall Length
5"
Shank Size
3MT
Flute Length
5"
Details
Item
Car Reamer
Material - Machining
High Speed Steel
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Taper
Shank Type
Taper
Flute Type
Spiral
Style
Bridge Reamer
Description
Straight Flute Car Reamers are precision tools designed for enlarging and finishing holes in automotive and industrial applications. Their straight flute design ensures smooth and accurate cuts, providing superior control and reduced chatter during use. Ideal for use in a variety of materials, these reamers offer exceptional durability and reliability. They have a taper shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.