Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/16" HSS Straight Flute Shell Reamer

  • Mfr # DWRRS1-5/16

  • Zoro # G1923646


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Size
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRS1-5/16
Zoro #
G1923646
UPC #
887861152198
Country of Origin
China

Dimensions

Size
1-5/16"
Reamer Size
1-5/16 in
Overall Length
3"

Details

Item
Shell Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Style
Shell Reamer

Description

Used with Shell Reamer Arbors. One size arbor fits a range of sizes. More economical, particularly where larger sizes are concerned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.