Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8" Carbide Tipped Hole Cutter with 3/16" Depth of Cut

  • Mfr # DMS04-8048

  • Zoro # G1753555


product price: $57.65
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Shank Size
3/8"
Cutting Depth
3/16"
Hole Saw Product Grouping
Carbide Tipped Hole Cutter 3/16" Depth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS04-8048
Zoro #
G1753555
UPC #
887861226646
Country of Origin
China

Dimensions

Max. Cutting Depth
3/16 in
Shank Size
3/8"
Saw Dia.
1-7/8 in
Cutting Depth
3/16"

Details

Tooth Material
Carbide Tipped
Hole Saw Product Grouping
Carbide Tipped Hole Cutter 3/16" Depth
Cutting Direction
Right Hand
Finish
Uncoated (Bright)

Description

Carbide Tipped Hole Cutters offer an easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks. They are good for cutting stainless steel, cast iron, iron, sheet metal and copper and also works well with abrasive materials like high density resin and metal plates. They are manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan. They have an auto ejecting slug and can cut over 300 holes in stainless steel plate. Each cutter comes with Pilot Drill and Hex Key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.