Zoro Homepage

1-7/8" Forstner Drill Bit

  • Mfr # DMS70-0140

  • Zoro # G2002070


product price: $17.25
/ea

Key Features

Overall Length
3-1/2 in
Bit Diameter
1-7/8"
Drill Bit Material
Carbon Steel
Cutting Direction
Right Hand
Flute Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS70-0140
Zoro #
G2002070
UPC #
887861226974
Country of Origin
China

Dimensions

Drill Bit Size
1-7/8 in
Overall Length
3-1/2 in
Shank Size
3/8 in
Bit Diameter
1-7/8"
Flute Length
3 in

Details

Drill Bit Material
Carbon Steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Style
Forstner
Shank Type - Machining
Round

Description

Forstner bits are precision drilling tools designed to create smooth, flat-bottomed holes in wood. Featuring a unique rim-guided design with sharp cutting edges, these bits produce clean, tear-free holes with minimal splintering. The center spur ensures accurate positioning, while the radial cutting edges allow the bit to cut at an angle or even overlap existing holes without drifting. Constructed from high-quality steel, Forstner bits are ideal for tasks requiring precise hole placement, such as cabinetry, furniture making, and doweling.. All bits have a 3-1/2" overall length and a 3/8" shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.