Drill America
1"-8 2" OD HSS Round Adjustable Die
Mfr # DWTH2-18
Zoro # G1825908
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27392)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3423)
- AVEN Screwdriver Set Ceramic, 6 pcs (13231)
- DRILL AMERICA 1"-12 2" OD HSS Round Adjustable Die (DWTH2-112)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- DRILL AMERICA 1/2"-13 2" OD HSS Round Adjustable Die (DWTH2-1213)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- DRILL AMERICA m16x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-16X1.25)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- Drill America Round Dies