Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-82 Carbide 6 Flute Countersink

  • Mfr # DMOCHAT1-82

  • Zoro # G410548274


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Round
Overall Length
2-3/4 in
Primary Material Application
Aluminum, Brass, Bronze, Iron, Nickel, Metal, Plastic, Stainless Steel, Steel, Titanium, Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMOCHAT1-82
Zoro #
G410548274
UPC #
887861133708
Country of Origin
China

Dimensions

Body Dia.
1 in
Overall Length
2-3/4 in
Shank Size
1/2 in
Drill Bit Size
1"

Details

Countersink Angle
82
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Round
Primary Material Application
Aluminum, Brass, Bronze, Iron, Nickel, Metal, Plastic, Stainless Steel, Steel, Titanium, Tool Steel
Finish - Machining
Uncoated (Bright)

Description

Countersinks are used to enlarge and bevel already drilled holes Handy when trying to insert a bolt, nail or screw flush with the drilled material The amount of flutes on the countersink determines the application Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials such as aluminum, plastic and wood 3 Flute countersinks are the most commonly used countersinks. Also called center reamers they are designed for countersinking holes for centers or for enlarging existing holes 4 Flute countersinks, also called machine countersinks, can also be used for enlarging existing holes. All four flute countersinks come with a 1/2 inch shank 6 Flute Countersinks, also called chatterless countersinks, are designed to provide more metal removal than countersinks with less flutes. They are also more effective on harder materials and provide a more shatter free c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.