1-9/16" X 2" nACo (Nano-Composite) Coated Blue Annular Cutter

  • Mfr # ANC5-530-260

  • Zoro # G600482463


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue Coated
Material
High Speed Steel
Inside Diameter
1.146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC5-530-260
Zoro #
G600482463
UPC #
887861307222
Country of Origin
China

Dimensions

Diameter
1-9/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Inside Diameter
1.146 in

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
nACo Blue Coated
Material
High Speed Steel
Metric Equivalent
39.6875 mm
Decimal Equivalent
1.5625
Cutting Direction
Right Hand
Shank Type
Weldon

Description

nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.