
1" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS1INCH
Zoro # G1943185
product price: $86.95
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRSS1INCH
Zoro #
G1943185
UPC #
887861152525
Country of Origin
China
Dimensions
Overall Length
2-1/2"
Size
1"
Reamer Size
1 in
Details
Item
Shell Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Style
Shell Reamer
Description
Used with Shell Reamer Arbors. One size arbor fits a range of sizes. More economical, particularly where larger sizes are concerned.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.