Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" HSS Straight Flute Shell Reamer

  • Mfr # DWRRS1INCH

  • Zoro # G1939895


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWRRS1INCH
Zoro #
G1939895
UPC #
887861152143
Country of Origin
China

Dimensions

Overall Length
2-1/2"
Size
1"
Reamer Size
1 in

Details

Item
Shell Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Style
Shell Reamer

Description

Used with Shell Reamer Arbors. One size arbor fits a range of sizes. More economical, particularly where larger sizes are concerned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.