Zoro Homepage

1" X 16" Spade Bit

  • Mfr # DMS71-1611

  • Zoro # G1949415


product price: $9.35
/ea

Key Features

Material - Machining
Carbon Steel
Finish - Machining
Bright
Primary Material Application
Wood
Flute Length
14-1/4 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS71-1611
Zoro #
G1949415
UPC #
887861062381
Country of Origin
China

Dimensions

Overall Length
16 in
Flute Length
14-1/4 in
Drill Bit Size
1 in
Shank Size
1/4 in

Details

Material - Machining
Carbon Steel
Finish - Machining
Bright
Primary Material Application
Wood
Shank Type - Machining
Hex

Description

Carbon spade drill bits are specialized tools used for creating large, flat-bottomed holes in wood. Featuring a wide, flat blade with sharp cutting spurs, these bits are designed to quickly remove material and produce clean, precise holes. The carbon steel construction allows for efficient cutting and long-lasting performance in soft and hardwoods. Each bit has a center point for accurate positioning and control, along with a hex shank that reduces slipping during drilling. Ideal for applications such as boring holes for cables, pipes, or hardware installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.