Zoro Homepage

1" x 18" SDS-Plus Hammer Bit Drill Bit

  • Mfr # SDS118

  • Zoro # G314120644


product price: $47.65
/ea

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
18 in
Flute Length
14 in
Finish - Machining
Bright
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS118
Zoro #
G314120644
UPC #
887861054911
Country of Origin
China

Dimensions

Overall Length
18 in
Drill Bit Size
1 in
Flute Length
14 in

Details

Shank Type - Machining
SDS-Plus
Finish - Machining
Bright
Material - Machining
Carbide Tipped
Number of Flutes
2
Cutting Direction
Right Hand
Primary Material Application
Concrete, Brick, Masonry

Description

SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. SDS-Plus Shank for use with SDS-Plus drills only. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.