Zoro Homepage

1" X 3" HSS Annular Cutter with Pilot Pin

  • Mfr # DWC5-530-333

  • Zoro # G1736000


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4"
Cutter Material
High Speed Steel
Cutter Finish
Bright
Material
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC5-530-333
Zoro #
G1736000
UPC #
887861000802
Country of Origin
China

Dimensions

Diameter
1 in
Cutting Depth
3 in
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
Bright
Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Weldon

Description

Drill America High Speed Steel Annular Cutters are designed for fast, efficient hole making and cut only that material necessary to produce a quality hole. High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Sometimes called mag drills or magnetic drill bits, Drill America Annular cutters have a 3/4" Weldon Shank for use with magnetic drill press only. Do not use this cutter with a standard hand drill or drill press.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.