Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-32 HSS Nut Tap

  • Mfr # DWTNT10-32

  • Zoro # G1933464


product price: $34.15
/ea

Key Features

Number of Flutes
4
Thread Length
7/8 in
Tap Finish
Bright
Thread Type
UNF
Overall Length
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTNT10-32
Zoro #
G1933464
UPC #
887861080255
Country of Origin
China

Dimensions

Tap Thread Size
10"-32
Thread Length
7/8 in
Overall Length
2-3/8 in
Tap Drill Size
#21

Details

Number of Flutes
4
Tap Finish
Bright
Thread Type
UNF
Tap Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Limit
H3
Shank Type
Square

Description

High spee steel nut taps. Used to make new threads or re-thread damaged and/or jammed threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.