Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in SDS-Plus Bull Point Chisel

  • Mfr # CHBSDSP10

  • Zoro # G616172310


product price: $16.55
/ea

Key Features

Material
Steel
Application
Concrete, Masonry
Finish
Bright
Shank Type
SDS-Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHBSDSP10
Zoro #
G616172310
UPC #
887861333016
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Material
Steel
Item
Chisel
Application
Concrete, Masonry
Finish
Bright
Shank Type
SDS-Plus

Description

Bull point chisels with SDS-Plus shanks are designed for precise breaking, chipping, and demolition in concrete, masonry, and stone. Their pointed tip focuses impact energy into a small area, making them ideal for controlled material removal, surface prep, or starting cracks for further demolition. The SDS-Plus shank ensures secure engagement and efficient energy transfer with compatible rotary hammers. Built from durable tool steel and treated with special hardening processes, these chisels offer excellent wear resistance and long service life, even under frequent, high-impact use. Whether youre tackling renovation projects or general demolition, the SDS-Plus bull point chisel delivers focused power and reliable performance in tight or detailed work areas.


  • Ideal for breaking, chipping, and controlled demolition in concrete and masonry
  • Pointed tip concentrates impact force for precise material removal
  • SDS-Plus shank ensures secure fit and efficient power transfer with rotary hammers
  • Made from durable, hardened tool steel for extended service life
  • Perfect for surface prep, starting cracks, or tight demolition areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.