
11 Piece Miniature Carbide Bur Set (SA42, SA43, SC42, SD42, SE41, SF42, SG41, SG43, SH41, SM43 and SN42)
Mfr # DUL5SET
Zoro # G1750965
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Type
Double Cut
Tool Material
Carbide
Finish
Bright
Cutting Edge Type
Double Cut, Cylindrical
Head Size
1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DUL5SET
Zoro #
G1750965
UPC #
887861120760
Country of Origin
United States
Dimensions
Size
SA42 - SN42
Head Size
1/8 in
Details
Type
Double Cut
Number of Pieces
11
Tool Material
Carbide
Finish
Bright
Cutting Edge Type
Double Cut, Cylindrical
Shank Type
Round
Description
Sizes included: SA42, SA43, SC42, SD42, SE41, SF42, SG41, SG43, SH41, SM43 and SN42. Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6†length burs available in select shapes and sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.