Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.00mm HSS 2 Flute Single End End Mill

  • Mfr # DWC11MM-2FSE

  • Zoro # G1759426


product price: $19.85
/ea

Key Features

Milling Diameter
11 mm
Number of Flutes
2
End Mill Style
Single End
Finish
Uncoated (Bright)
Flute Length
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC11MM-2FSE
Zoro #
G1759426
UPC #
887861159371
Country of Origin
China

Dimensions

Milling Diameter
11 mm
Flute Length
13/16"
Overall Length
2-1/2"
Milling Dia.
11.00mm
Shank Size
3/8"

Details

Number of Flutes
2
End Mill Style
Single End
Finish
Uncoated (Bright)
End Mill Material
High Speed Steel
Drill Bit Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Shape
Square

Description

High speed steel end mills are reliable tools designed for versatile milling applications. Known for their toughness and durability, these end mills provide excellent cutting performance and longevity across a wide range of materials. They can be used for general-purpose milling including profiling and open-ended slots and keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.