
11/16" 3MT Straight Flute Car Reamer
Mfr # DWRCARST11/16
Zoro # G1749258
product price: $40.15
/eaKey Features
Material - Machining
High Speed Steel
Reamer Size
3/8"
Material
High Speed Steel
Shank Dia.
3MT
Size
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRCARST11/16
Zoro #
G1749258
UPC #
887861151092
Country of Origin
China
Dimensions
Reamer Size
3/8"
Shank Dia.
3MT
Size
11/16 in
Overall Length
4-1/2"
Shank Size
3MT
Flute Length
4-1/2"
Details
Item
Car Reamer
Material - Machining
High Speed Steel
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Shank Type
Taper
Shank Type - Machining
Taper
Style
Bridge Reamer
Description
Also called Construction Reamers, Bridge Reamers are used to align existing holes prior to bolt or rivet installation. Black and gold surface treated for use in stainless steel and other hard metal drilling. The point is tapered to permit entry into overlapping holes. It's short length facilitates use in areas with limited access. The reduced 3-flat shank provides positive grip in portable electric and pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.