
11/16" Carbide Tipped Die Drill Bit
Mfr # D/ADIE11/16
Zoro # G1761754
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Overall Length
7-1/2"
Drill Bit Point Angle
118 Degrees
Flute Length
4-1/2"
Number of Flutes
2
Drill Bit Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ADIE11/16
Zoro #
G1761754
UPC #
887861013864
Country of Origin
United States
Dimensions
Overall Length
7-1/2"
Drill Bit Size
11/16 in
Flute Length
4-1/2"
Details
Item
Die Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Drill Bit Material
Carbide Tipped
Drill Bit Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Point Type
Conventional Point
Shank Type
Round
Description
Carbide Tipped Die Drills are designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction. Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.