Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32" HSS Left Hand Jobber Length Drill Bit

  • Mfr # DWDLH11/32

  • Zoro # G1934584


product price: $9.25
/ea
Sold in multiples of 6 for $55.50

Key Features

Overall Length
4-3/4"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDLH11/32
Zoro #
G1934584
UPC #
887861027854
Country of Origin
China

Dimensions

Overall Length
4-3/4"
Drill Bit Size
11/32 in
Flute Length
3-7/16"

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Black Oxide
Point Style
Conventional

Description

Left hand jobber drill bits are for general purpose construction. They feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.