Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.50mm Stepped Point Cobalt Drill Bit with 3-Flat Shank

  • Mfr # GSCMM11.50

  • Zoro # G522702700


product price: $30.39
/ea

Key Features

Flute Length
106 mm
Similar Products
G1737120
Upsell
G1753844
Shank Type - Machining
3-Flat
Width
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCMM11.50
Zoro #
G522702700
UPC #
887861330312
Country of Origin
China

Dimensions

Flute Length
106 mm
Width
11.5 mm
Overall Length
142 mm
Drill Bit Size
11.5 mm
Height
11.5 mm
Length
106 mm

Details

Similar Products
G1737120
Upsell
G1753844
Shank Type - Machining
3-Flat
Application
Metal, Wood, Plastic
Material - Machining
Cobalt
Drill Bit Point Type
Stepped Point
Number of Flutes
2
Finish - Machining
Gold Oxide
Drill Bit Point Angle
135°
Includes
1 Drill Bit
For Use With
Metal, Wood, Plastic
Color
Gold

Description

Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip and a 3 -flat shank to prevent spinning.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.