This item is Discontinued.

Drill America 29 Piece HSS Black Oxide Jobber Length Drill Bit Set, DWDN, 1/16" - 1/2" X 1/4" Shank DWD29JX1/4-SET

29 Piece HSS Black Oxide Jobber Length Drill Bit Set, DWDN, 1/16" - 1/2" X 1/4" Shank (Discontinued)

  • Mfr # DWD29JX1/4-SET
  • Zoro # G1767126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWD29JX1/4-SET
Zoro #
G1767126
UPC #
887861038980
Country of Origin
China

Dimensions

Shank Size
1/4"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Point Type
Conventional Point
Shank Type
Round
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide
Point Style
Conventional

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.