Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16"- 1/4" Adjustable Long Tap Wrench

  • Mfr # DWTTW0

  • Zoro # G1916838


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Type
Adjustable
Body Length (In.)
7 in
Material
Carbon Steel
Finish
Bright
Screw Machine Range
#0 to #14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWTTW0
Zoro #
G1916838
UPC #
887861082105
Country of Origin
China

Dimensions

Body Length (In.)
7 in
Size
#00
Hand Tap Size Range
1/16 in to 1/4 in

Details

Item
Tap Wrench
Type
Adjustable
Material
Carbon Steel
Finish
Bright
Screw Machine Range
#0 to #14
Hand Reamer Range
1/8 in to 21/64 in

Description

Adjustable hand tap wrenches are versatile tools designed to securely hold and drive various sizes of taps for threading operations. Their adjustable jaws provide a firm grip on the tap, ensuring precise and efficient performance in both hand and machine tapping applications. Ideal for a range of threading tasks, these wrenches offer durability and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.