
13 Piece Cobalt Jobber Length Drill Bit Set, 1/16" - 1/4", D/ACO Series
Mfr # D/A13J-CO-SET
Zoro # G1733900
product price: $33.99
/eaKey Features
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Finish - Machining
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/A13J-CO-SET
Zoro #
G1733900
UPC #
887861038119
Country of Origin
United States
Details
Item
Jobber Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Finish - Machining
Gold
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
Shank Type
Round
Number of Flutes
2
Point Style
Split Point
Description
Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.