Zoro Homepage

1/16" - 1/4" Ratcheting T-Handle Tap Wrench

  • Mfr # DWTD338R

  • Zoro # G1924039


product price: $27.39
/ea

Key Features

Type
Ratcheting T-Handle
Body Length (In.)
3-3/4 in
Screw Machine Range
#0 to #14
Hand Tap Size Range
1/16 in to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTD338R
Zoro #
G1924039
UPC #
887861082075
Country of Origin
China

Dimensions

Body Length (In.)
3-3/4 in
Hand Tap Size Range
1/16 in to 1/4 in

Details

Type
Ratcheting T-Handle
Screw Machine Range
#0 to #14

Description

Ratcheting T-handle hand tap wrenches are designed for efficient and controlled threading. The ratcheting mechanism allows for continuous rotation in confined spaces, improving speed and ease of use. Featuring adjustable jaws to accommodate various tap sizes, these wrenches provide versatility and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.