Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" - 1/4" T-Handle Tap Wrench

  • Mfr # DWTD328

  • Zoro # G1923899


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Type
T-Handle
Body Length (In.)
2-3/4 in
Hand Tap Size Range
1/16 in to 1/4 in
Screw Machine Range
#0 to #14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTD328
Zoro #
G1923899
UPC #
887861082037
Country of Origin
China

Dimensions

Body Length (In.)
2-3/4 in
Hand Tap Size Range
1/16 in to 1/4 in

Details

Type
T-Handle
Screw Machine Range
#0 to #14

Description

T-handle hand tap wrenches are designed for secure and controlled threading operations. The T-handle design provides superior leverage and control, making it easy to start and drive taps accurately. With adjustable jaws to fit various tap sizes, these wrenches are versatile and durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.