Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" HSS Split Point Stub Drill Bit, DWDST Series

  • Mfr # DWDST1/16

  • Zoro # G1928327


product price: $0.56
/ea
Sold in multiples of 24 for $13.44

Key Features

Overall Length
1-5/8 in
Material
High Speed Steel
Finish
Black Oxide
Point Type
Split Point
Style
Screw Machine/Stub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDST1/16
Zoro #
G1928327
UPC #
887861030649
Country of Origin
China

Dimensions

Overall Length
1-5/8 in
Size
1/16 in
Flute Length
5/8 in

Details

Material
High Speed Steel
Finish
Black Oxide
Point Type
Split Point
Style
Screw Machine/Stub
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Round
Cutting Angle
135 Degrees
Point Angle
135
Point Style
Split Point

Description

Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.