
1/16" NPS HSS Straight Pipe Tap
Mfr # DWT64115
Zoro # G1941986
product price: $18.35
/eaKey Features
Number of Flutes
4
Tap Finish
Bright
Thread Type
NPS
Tap Material
High Speed Steel
Overall Length
2-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT64115
Zoro #
G1941986
UPC #
887861076074
Country of Origin
China
Dimensions
Tap Thread Size
1/16"-27
Overall Length
2-1/8 in
Thread Length
11/16 in
Tap Drill Size
C
Details
Number of Flutes
4
Tap Finish
Bright
Thread Type
NPS
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Description
National Pipe Straight Taps marked NPS are suitable for tapping holes our couplings for low pressure work to assemble with taper threaded pipe or fittings to secure a tight jpint when a sealer is used. They are suitable for NPSC and NPSM work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.