Zoro Homepage

11/64" HSS Black & Gold Split Point Drill Bit, Contractor Series

  • Mfr # KFD3F11/64

  • Zoro # G100482475


product price: $0.78
/ea
Sold in multiples of 12 for $9.36

Key Features

Finish
Black and Gold
Material
High Speed Steel
Overall Length
3-1/4 in
Shank Type
Round
Flute Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD3F11/64
Zoro #
G100482475
UPC #
887861295253
Country of Origin
China

Dimensions

Size
11/64 in
Overall Length
3-1/4 in
Flute Length
2-1/8 in

Details

Finish
Black and Gold
Material
High Speed Steel
Shank Type
Round
Point Style
Split Point
Number of Flutes
2
Point Angle
135

Description

Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. They are black and gold surface treated and jobber (standard) length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.